Shop TECO
Explosion Proof Motor 3-Phase 3600 RPM 182T TEXP PRO
Mfr # XP0032
Zoro # G023933184
product price:Â $1,044.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XP0032
Zoro #
G023933184
UPC #
-
Country of Origin
Unknown
Description
TECO-Westinghouse 3 3600 182T TEXP EXPLOSION PRO (PEM-XP0032) is a three-phase, 3 HP explosion-proof motor with 3600 RPM, 182T cast iron frame and TEFC (Totally Enclosed Fan Cooled) enclosure. Designed for reversible operation at 230/460 V with 3.57 A, rigid-base mounting and no built-in overload, it's suited for hazardous-location industrial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.