Shop TECO

General Purpose 404T Cast Iron ODP Motor 1800 RPM 100/1800 PMID

  • Mfr # DHP1004

  • Zoro # G023933030


product price:  $7,035.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHP1004
Zoro #
G023933030
UPC #
-
Country of Origin
Unknown

Description

TECO 100 HP 404T cast iron general purpose motor (PEM-DHP1004) for three-phase service, 230/460 V, ODP (open drip proof) enclosure with rigid base mounting and single shaft. Reversible rotation, 115 A nameplate amperage and durable cast iron construction make this motor suitable for industrial applications requiring a 404T frame and robust three-phase power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.