Shop TECO
General Purpose Motor 1.5 HP 1800 RPM 145TC Rolled Steel Frame
Mfr # GP1/54C
Zoro # G023932248
product price:Â $645.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GP1/54C
Zoro #
G023932248
UPC #
-
Country of Origin
Unknown
Description
TECO 1.5 HP GP1/54C general purpose motor with rolled steel construction, 145TC frame and C-Face/footed mounting; three-phase TEFC (totally enclosed fan cooled) design, 230/460 V, reversible rotation (REV) and 4.03 A. This compact industrial motor provides a durable option for applications requiring a TEFC enclosure and standard 145TC mounting configuration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.