Shop TECO

General Purpose Motor - 20 HP, 3600 RPM, 256TC Frame, MAX-PE

  • Mfr # NP0202C

  • Zoro # G123933176


product price:  $2,406.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details
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
NP0202C
Zoro #
G123933176
UPC #
-
Country of Origin
Unknown

Description

TECO NP0202C 20 HP 3600 RPM general purpose motor (256TC) is a three-phase, TEFC cast iron unit rated 230/460V and 21.90 A with reversible rotation and C-face/footed mounting. The 20 3600 256TC MAX-PE offers durable, compact performance in a 256TC frame for industrial power applications.