Shop TECO
General Purpose Rolled Steel Motor 145T 1200 RPM ODP
Mfr # DTP0016
Zoro # G323932641
product price:Â $541.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DTP0016
Zoro #
G323932641
UPC #
-
Country of Origin
Unknown
Description
TECO 1 HP 145T rolled-steel general purpose motor (PEM-DTP0016) is a three-phase 230/460 V unit with reversible rotation, Open Drip Proof (ODP) enclosure, rigid base mounting and single shaft, rated 3.44 A; suitable for industrial machinery and equipment requiring a compact, durable motor with no built-in overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.