Shop TECO
General Purpose Rolled Steel TEFC Motor 1.2kW 56 Frame
Mfr # GH0016
Zoro # G923931952
product price:Â $593.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GH0016
Zoro #
G923931952
UPC #
-
Country of Origin
Unknown
Description
TECO 1 HP three-phase general purpose motor (Supplier Stock No: PEM-GH0016) features a 56 frame, 6.5-inch diameter rolled steel housing and TEFC (Totally Enclosed Fan Cooled) enclosure for durable, dust-resistant operation. Rated 230/460V, 3.44 A with reversible (REV) rotation and rigid base mounting, this motor is suited for standard industrial drives and equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.