Shop TECO-WESTINGHOUSE
Create Account
General Purpose Rolled Steel ODP Motor 5 HP 1800 RPM 184T
- Mfr # DTP0054
- Zoro # G023931685
product price:Â
$
679.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP0054
- Zoro #
- G023931685
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO 5 HP general purpose motor, model PEM-DTP0054, three-phase with 230/460V rating and 13.6 A, designed on a 184T frame with rigid base mounting. Rolled steel ODP (open drip proof) enclosure, reversible rotation and single shaft configuration suitable for standard industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.