Shop TECO-WESTINGHOUSE
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
Severe Duty Motor 20 HP 3600 RPM 256T MAX-E1
- Mfr # EP02025
- Zoro # G523933028
product price:Â
$
2,263.99
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
- EP02025
- Zoro #
- G523933028
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO 20 HP 3600 RPM 256T MAX-E1 severe duty motor, three-phase, 575 V, 17.52 A, TEFC totally enclosed fan-cooled enclosure, cast iron construction, rigid base mounting, reversible rotation (REV), supplier stock PEM-EP02025. Built for severe-duty applications, the cast iron TEFC design provides durability and environmental protection.