Zoro Homepage

Teco VFD, 230V, 20HP, 3PH, 64AMP, LED, NEMA1

  • Mfr # E510-220-H3-U

  • Zoro # G721719837


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Motors
Depth
9 in
Input Voltage
240V
Width
9 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E510-220-H3-U
Zoro #
G721719837
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
9 in
Height
15 in

Details

For Use With
Electric Motors
Input Voltage
240V
Item
Variable Frequency Drive

Description

VFD, 20hp, 64A, CT/VT, 230VAC, 3 Phase, F4, 12.66x8.84x8.11", Med. Duty Compact, NEMA1/IP20

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.