Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teco VFD, 460V, 10HP, 3PH, 17.5AMP, LED, NEMA1

  • Mfr # E510-410-H3-U

  • Zoro # G021719834


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V
For Use With
Electric Motors
Height
12 in
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E510-410-H3-U
Zoro #
G021719834
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
8 in
Depth
8 in

Details

Input Voltage
480V
For Use With
Electric Motors
Item
Variable Frequency Drive

Description

VFD, 10hp, 17.5A CT/VT, 460VAC, 3 Phase, F3, 10.27x7.36x7.98", Med. Duty Compact, NEMA 1/IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.