Zoro Homepage
This item is Discontinued.
Tectite 1/2 in. Brass Push-to-Connect x Female Pipe Thread Ball Valve FSBBV12F

1/2 in. Brass Push-to-Connect x Female Pipe Thread Ball Valve (Discontinued)

  • Mfr # FSBBV12F
  • Zoro # G916452181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBBV12F
Zoro #
G916452181
UPC #
670750959653
Country of Origin
United States

Dimensions

Overall Width
2.43 in
Overall Height
2.43 in

Details

Body Style
Ball
Connection Type
PTC
Body Material
Brass

Description

The 1/2 in. Tectite by Apollo Push-To-Connect x 1/2 in. FNPT ball valve allows you to make a connection to 1/2 in. pipe using a Push-To-Connect connection and provides a 1/2 in. Female NPT adapter on the opposite end. Tectite by Apollo is the fastest, cleanest and simplest way to install or replace a ball valve on copper, CPVC, PE-RT and PEX piping systems without the use of tools, solder, open flame or glue. The quarter turn, single lever control allows for simple control of water flow in hydronic and potable water systems. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip sold separately. After assembly, valves may be rotated for simpler installation in tight spaces. Constructed of lead free dezincification resistant DZR brass for superior reliability and strengthPush-to-connect joints require no heat, solder, solvents or toolsPush-to-connect design allows for a simple and fast installation on any combination of copper, PEX, CPVC or PE-RT pipeFittings can be rotated after being installed for ease of use in tight spacesIdeal for potable water and hydronic heating applicationsQuarter turn lever handle for simple flow controlMeets UPC, IPC and cUPC standard requirements and listed by IAPMO and listed to ASSE 1061/NSF 58Demount clip allows for valve removal sold separatelyApproved for behind-the-wall with no access and burialCorrosion resistant for greater longevityMaximum working pressure of 200 psi and maximum temperature of 250°F This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm. Further information available at www. p65warnings. ca. gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.