
1/2in Chrome-Plated Brass Push-to-Connect x3/8in. O.D. Compression Quarter-Turn Straight Stop Valve
Mfr # FSBVS1238C
Zoro # G416452193
product price: $42.39
/eaKey Features
Features
Adjustable, Corrosion Resistant, Lead Free, Quarter Turn, Removable
Inlet Size
0.5 in
Body Material
Brass
Length (In.)
1.73 in
Connection Type
PTC x Comp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSBVS1238C
Zoro #
G416452193
UPC #
670750981623
Country of Origin
United States
Dimensions
Inlet Size
0.5 in
Length (In.)
1.73 in
Details
Features
Adjustable, Corrosion Resistant, Lead Free, Quarter Turn, Removable
Body Material
Brass
Connection Type
PTC x Comp
Description
The Tectite by Apollo 1/2 in. Push-To-Connect x 3/8 in. O. D. Compression Quarter-Turn Straight Stop Valve is designed to control water flow to plumbing fixtures such as toilets and faucets. The Straight Stop Valve is used where the water pipe enters the room to allow for easy shut-off of water flow to the end fixture allowing for maintenance and repair without having to turn water off to the entire home. The 3/8 in. O. D. male compression outlet allows for the integration of supply lines for connection to the end fixture. Tectite by Apollo push-to-connect stop valves are the cleanest and simplest way to gain flow control on copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Stop valve removal and reuse is just as simple using a simple demount clip sold separately. After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo stop valves are approved for use in both potable water and hydronic heating piping systems. Constructed of lead free dezincification resistant DZR chrome-plated brass for superior reliabilityPush-to-connect joints require no heat, solder, solvents or toolsPush-to-connect design allows for a simple and fast installation on any combination of copper or CPVC pipeFittings can be rotated after being installed for ease of use in tight spacesIdeal for potable water and hydronic heating applicationsListed by IAPMO and listed to ASSE 1061/NSF 81Meets UPC, IPC, and cUPC standard requirementsDemount clip allows for fitting removal includedApproved for behind-the-wall with no access and burialCorrosion resistant for greater longevityMaximum working pressure of 200 psi and maximum temperature of 250°F This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm. Further information available at www. p65warnings. ca. gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.