Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Brass Push-to-Connect 90-Degree Elbow

  • Mfr # FSBE34

  • Zoro # G416452384


product price: $36.39
/ea

Key Features

Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBE34
Zoro #
G416452384
UPC #
670750966941
Country of Origin
United States

Details

Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
Tube Fitting Material
Brass

Description

The 3/4 in. Tectite by Apollo Push-To-Connect Elbow is the fastest, cleanest and simplest way to create a 90 joint of any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip sold separately. After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems. Constructed of lead free dezincification resistant DZR brass for superior reliabilityPush-to-connect joints require no heat, solder, solvents or toolsPush-to-connect design allows for a simple and fast installation on any combination of copper, PEX, CPVC or PE-RT pipeFittings can be rotated after being installed for ease of use in tight spacesIdeal for potable water and hydronic heating applicationsListed by IAPMO and listed to ASSE 1061/NSF 64Meets UPC, IPC and cUPC standard requirementsDemount clip allows for fitting removal sold separatelyApproved for behind-the-wall with no access and burialCorrosion resistant for greater longevityMaximum working pressure of 200 psi and maximum temperature of 250°F This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm. Further information available at www. p65warnings. ca. gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.