3/4 in. Brass Push-to-Connect x Female Pipe Thread Ball Valve
Mfr # FSBBV34F
Zoro # G521914418
product price: $51.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSBBV34F
Zoro #
G521914418
UPC #
670750959844
Country of Origin
United States
Description
The 3/4 in. Tectite by Apollo Push-To-Connect x 3/4 in. FNPT ball valve allows you to make a connection to 3/4 in. pipe using a Push-To-Connect connection and provides a 3/4 in. Female NPT adapter on the opposite end. Tectite by Apollo is the fastest, cleanest and simplest way to install or replace a ball valve on copper, CPVC, PE-RT and PEX piping systems without the use of tools, solder, open flame or glue. The quarter turn, single lever control allows for simple control of water flow in hydronic and potable water systems. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, valves may be rotated for simpler installation in tight spaces.Constructed of lead free dezincification resistant (DZR) brass for superior reliability and strengthPush-to-connect joints require no heat, solder, solvents or toolsPush-to-connect design allows for a simple and fast installation on any combination of copper, PEX, CPVC or PE-RT pipeFittings can be rotated after being installed for ease of use in tight spacesIdeal for potable water and hydronic heating applicationsQuarter turn lever handle for simple flow controlMeets UPC, IPC and cUPC standard requirements and listed by IAPMO and listed to ASSE 1061/NSF 58Demount clip allows for valve removal (sold separately)Approved for behind-the-wall with no access and burialCorrosion resistant for greater longevityMaximum working pressure of 200 psi and maximum temperature of 250°F This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm. Further information available at www.p65warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.