Zoro Homepage

Electrical Box Hardware, 13.3 cu in, 1 Gang, Die-Cast Metal

  • Mfr # EXF75-2V

  • Zoro # G210608703


product price: $13.15
/ea

Key Features

Number of Gangs
1 Gang
Material
Die-Cast Metal
Conduit Size (In.)
3/4"
Color
Gray
Height
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXF75-2V
Zoro #
G210608703
UPC #
87115271402
Country of Origin
United States

Dimensions

Conduit Size (In.)
3/4"
Height
5-1/4 in
Depth
1-1/2 in
Width
3-1/2 in

Details

Item
Electrical Box Hardware
Number of Gangs
1 Gang
Material
Die-Cast Metal
Color
Gray
Capacity
13.3 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.