Zoro Homepage

Electrical Box Hardware, 13.3 cu in, Outlet Box Type, 1 Gang, Die-Cast Metal

  • Mfr # EXF5-2V

  • Zoro # G710869598


product price: $14.39
/ea

Key Features

Number of Gangs
1 Gang
Material
Die-Cast Metal
Box Type
Outlet
Conduit Size (In.)
1/2"
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXF5-2V
Zoro #
G710869598
UPC #
87115350114
Country of Origin
United States

Dimensions

Conduit Size (In.)
1/2"
Depth
1-1/2 in
Height
5-1/4 in
Width
3-1/2 in

Details

Item
Electrical Box Hardware
Number of Gangs
1 Gang
Material
Die-Cast Metal
Box Type
Outlet
Color
Gray
Capacity
13.3 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.