Zoro Homepage

Female Pipe Couplings, 3/8" NPT, PK3

  • Mfr # 50660

  • Zoro # G1237216


product price: $8.25
/pk 3, $2.75/ea

Key Features

Pipe Fitting Material
Nylon
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Size - Pipe Fitting
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50660
Zoro #
G1237216
UPC #
662633506603
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hose Inside Dia. (In.)
1/2

Details

Pipe Fitting Material
Nylon
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Item
Female Pipe Couplings
Max. Pressure (PSI)
20-30
Material of Construction
Nylon

Description

Female Pipe Couplings, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.