#14-20 x 1-1/2 in Pan Machine Screw, 10 PK
Mfr # ULM6100-45PHP-01
Zoro # G715821591
product price: $36.29
/pk 10, $3.63/eaKey Features
Pan Head
Thread Size
#14-20
Fastener Length
1-1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULM6100-45PHP-01
Zoro #
G715821591
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#14-20
Fastener Length
1-1/2 in
Details
Head Type
Pan
Item
Machine Screw
System of Measurement
Inch
Description
Screw,14-20 x 1 1/2,Pan, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.