Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#14-20 x 1/2 in Flat Machine Screw, PEI, 10 PK

  • Mfr # ULM6100-12FHS-01

  • Zoro # G315821946


product price: $29.19
/pk 10, $2.92/ea

Key Features

Flat Head
System of Measurement
Inch
Material
PEI
Thread Size
#14-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM6100-12FHS-01
Zoro #
G315821946
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/2 in
Thread Size
#14-20

Details

System of Measurement
Inch
Item
Machine Screw
Material
PEI
Head Type
Flat

Description

Screw,PEI Material,14-20 x 1/2,Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.