M3-0.50 Hex Head Cap Screw, 25 mm L, 10 PK

  • Mfr # KYM305-25HH-01

  • Zoro # G115821764


product price: $13.89
/pk 10, $1.39/ea

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KYM305-25HH-01
Zoro #
G115821764
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Fastener Length
25 mm

Details

System of Measurement
Metric
Item
Hex Head Cap Screw
Drive
External Hex

Description

Screw,M3-0.5 x 25 mm,Hex Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.