
M3-0.50 Hex Head Cap Screw, Plain 20 mm L, 10 PK
Mfr # KYM305-20HH-01
Zoro # G215821800
product price: $12.39
/pk 10, $1.24/eaKey Features
External Hex Drive
Thread Style
Fully Threaded
Fastener Length
20 mm
Finish
Plain
Thread Size
M3-0.50
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYM305-20HH-01
Zoro #
G215821800
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
20 mm
Thread Size
M3-0.50
Details
Thread Style
Fully Threaded
Drive
External Hex
Finish
Plain
System of Measurement
Metric
Item
Hex Head Cap Screw
Description
Screw,M3-0.5 x 20 mm,Hex Head, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.