Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.80 Hex Head Cap Screw, 12 mm L, 10 PK

  • Mfr # ULM508-12HH-01

  • Zoro # G515821838


product price: $27.15
/pk 10, $2.72/ea

Key Features

External Hex Drive
Thread Size
M5-0.80
System of Measurement
Metric
Fastener Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM508-12HH-01
Zoro #
G515821838
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm

Details

Drive
External Hex
Item
Hex Head Cap Screw
System of Measurement
Metric

Description

Screw,M5-0.8 x 12 mm,Hex, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.