Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 x 10 mm Machine Screw, 10 PK

  • Mfr # KYM8125-10FHS-01

  • Zoro # G915822114


product price: $30.39
/pk 10, $3.04/ea

Key Features

System of Measurement
Metric
Fastener Length
10 mm
Thread Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM8125-10FHS-01
Zoro #
G915822114
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
10 mm
Thread Size
M8-1.25

Details

Item
Machine Screw
System of Measurement
Metric

Description

Screw,M8-1.25 x 10 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.