#0-80 x 1/2 in Phillips Pan Machine Screw, Plain Teflon PFA, 10 PK

  • Mfr # TF080-12PHP-01

  • Zoro # G6408740


product price:  $8.29
/pk 10, $0.83/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Material
Teflon PFA
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF080-12PHP-01
Zoro #
G6408740
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Teflon PFA
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,0-80x1/2 In.,Pan Phil,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.