Shop All Machine Screws
Tei Fastners
#0-80 x 1/4 in Hex Hex Machine Screw, Plain PEEK, 10 PK
Mfr # PK080-14HH-01
Zoro # G7287362
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #0-80
- Material PEEK
- Finish Plain
Product Information
- Brand Tei Fastners
- MFR # PK080-14HH-01
- Zoro # G7287362
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #0-80 |
Fastener Length | 1/4 in |
Details
Description
PEEK Screw,0-80 x 1/4 In.,Hex Head,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34130.018.0068)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (U04100.025.0062)
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0043)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0101)
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0200)
- ZORO SELECT #6-32 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0012)
- Tei Fastners Machine Screws