Zoro Homepage

#10-24 x 2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1024-2FHP-01

  • Zoro # G7282298


product price: $40.79
/pk 10, $4.08/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1024-2FHP-01
Zoro #
G7282298
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,10-24x2 In.,Flat Hd Phil,10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.