Shop All Machine Screws
Tei Fastners
#10-24 x 3/8 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1024-38HH-01
Zoro # G6410929
product price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3/8 in
- Material Teflon PFA
- Finish Plain
Product Information
- Brand Tei Fastners
- MFR # TF1024-38HH-01
- Zoro # G6410929
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Details
Description
Screw,PTFE,10-24x3/8 In.,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- MIDWEST FASTENER #10-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07182)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.050.0060)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32969)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0150)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000500-100P)
- Tei Fastners Machine Screws