#14-20 x 1-1/8 in External Hex Hex Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1420-118HH-01

  • Zoro # G7283232


product price:  $31.99
/pk 10, $3.20/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#14-20
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PK1420-118HH-01
Zoro #
G7283232
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#14-20
Fastener Length
1-1/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK, 14-20X1 1/8 In., Hex Head, 10Pk, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.