Shop TEI FASTNERS
See all product information
Create Account
3/8"-16 x 2-1/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK
- Mfr # PK3816-218FHS-01
- Zoro # G7284328
product price:Â
$
65.89
/pk of 10, $6.59/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK3816-218FHS-01
- Zoro #
- G7284328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2-1/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,3/8-16x2 1/8 In.Flt Hd Slot,10PK, Package Quantity 10