Shop All Machine Screws
Tei Fastners
3/8"-24 x 3/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF3824-34HH-01
Zoro # G6415637
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 3/4 in
- Material Teflon PFA
- Finish Plain
Product Information
- Brand Tei Fastners
- MFR # TF3824-34HH-01
- Zoro # G6415637
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3/4 in |
Details
Description
Screw,PTFE,3/8-24x3/4 In.,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03025)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00053)
- HAMPTON 3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-449)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 5 PK (U04026.112.0001)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (959044-PR-1000)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK (1408MPU188B)
- ZORO SELECT #10-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0038)
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK (U51862.031.0100)
- Tei Fastners Machine Screws