Shop All Machine Screws
Tei Fastners
5/16"-18 x 1-1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF51618-114HH-01
Zoro # G6416641
product price: $43.19
/pk 10, $4.32/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Teflon PFA
- Finish Plain
Product Information
- Brand Tei Fastners
- MFR # TF51618-114HH-01
- Zoro # G6416641
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
Description
Screw,PTFE,5/16-18x1-1/4 In.,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0461)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 2 ft, Steel, Grade A, Plain Finish (U20360.137.2400)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA13)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0250)
- ZORO SELECT #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0200)
- ZORO SELECT #4-40 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0056)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0075)
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 82 pc, 3PK (377637)
- Tei Fastners Machine Screws