#6-32 x 5/8 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF632-58PHS-01
Zoro # G6419213
product price:Â $2.15
/pk 10, $0.22/ea
Sold in multiples of 4 for $8.60
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Teflon PFA
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TF632-58PHS-01
Zoro #
G6419213
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Teflon PFA
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,6-32x5/8 In.,Pan Slttd,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.