M10-1.50 Socket Head Cap Screw, Socket, Plain PEEK, 10 PK
Mfr # PKM10150-14SHC-01
Zoro # G7289812
product price: $38.29
/pk 10, $3.83/eaKey Features
Socket Head
Thread Size
M10-1.50
Fastener Length
14 mm
Material
PEEK
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM10150-14SHC-01
Zoro #
G7289812
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Fastener Length
14 mm
Details
Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Description
PEEK Scr,M10x1.50,14mm,Sock Hd Cap, 10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.