Shop TEI FASTNERS
See all product information
Create Account
M12-1.75 x 10 mm External Hex Hex Machine Screw, Plain Steel, 10 PK
Mfr # TFM12175-10HH-01
Zoro # G6420808
product price:Â $50.49
/pk 10, $5.05/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFM12175-10HH-01
- Zoro #
- G6420808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 10 mm
Details
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,M12x1.75,10mm,Hex Head,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.