M12-1.75 x 16 mm Slotted Pan Machine Screw, Plain Steel, 10 PK

  • Mfr # TFM12175-16PHS-01

  • Zoro # G6421027


product price:  $54.35
/pk 10, $5.44/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M12-1.75
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFM12175-16PHS-01
Zoro #
G6421027
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,M12x1.75,16mm,Pan Slttd,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.