Shop TEI FASTNERS
See all product information
M3-0.50 x 20 mm External Hex Hex Machine Screw, Plain Steel, 10 PK
Mfr # TFM305-20HH-01
Zoro # G6422040
product price:Â $12.89
/pk 10, $1.29/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFM305-20HH-01
Zoro #
G6422040
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3-0.50
Fastener Length
20 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M3x0.5,20mm,Hex Head,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.