Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Natural Steel, 10 PK

  • Mfr # TFM407-20SHC-01

  • Zoro # G6422558


product price: $11.19
/pk 10, $1.12/ea

Key Features

Socket Head
Thread Size
M4-0.70
Fastener Length
20 mm
Material
Steel
Finish
Natural
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFM407-20SHC-01
Zoro #
G6422558
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Natural
Drive
Hex
Head Type
Socket
System of Measurement
Metric

Description

Screw,PTFE,M4x0.7,20mm,Sckt Cap,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.