Shop TEI FASTNERS
See all product information
M5-0.80 x 25 mm External Hex Hex Machine Screw, Plain Steel, 10 PK
Mfr # TFM508-25HH-01
Zoro # G6423221
product price:Â $19.29
/pk 10, $1.93/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
25 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFM508-25HH-01
Zoro #
G6423221
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5-0.80
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M5x0.8,25mm,Hex Head,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.