Shop TEI FASTNERS
See all product information
M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain Steel, 10 PK
Mfr # TFM508-25FHP-01
Zoro # G6423212
product price:Â $20.55
/pk 10, $2.06/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFM508-25FHP-01
Zoro #
G6423212
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5-0.80
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Screw,PTFE,M5x0.8,25mm,Flt Phil,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.