Shop TEI FASTNERS
See all product information
Create Account
M5-0.80 x 5 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK
- Mfr # PKM508-5PHS-01
- Zoro # G7288659
product price:Â
$
13.43
/pk of 10, $1.34/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKM508-5PHS-01
- Zoro #
- G7288659
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,M5x0.8, 5mm Lg,Pan Hd Slotted, Package Quantity 10