M6-1.00 Socket Head Cap Screw, Socket, Natural Steel, 10 PK
Mfr # TFM6100-10SHC-01
Zoro # G6423790
product price: $20.15
/pk 10, $2.01/eaKey Features
Socket Head
Thread Size
M6-1.00
Fastener Length
10 mm
Material
Steel
Finish
Natural
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM6100-10SHC-01
Zoro #
G6423790
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Fastener Length
10 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Natural
Drive
Hex
Head Type
Socket
System of Measurement
Metric
Description
Screw,PTFE,M6x1.00,10mm,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.