Shop All Machine Screws
Tei Fastners
M6-1.00 x 25 mm Hex Hex Machine Screw, Natural Steel, 10 PK
Mfr # TFM6100-25HH-01
Zoro # G6424098
product price: $26.39
/pk 10, $2.64/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 25 mm
- Material Steel
- Finish Natural
Product Information
- Brand Tei Fastners
- MFR # TFM6100-25HH-01
- Zoro # G6424098
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Details
Description
Screw,PTFE,M6x1.00,25mm,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK (591189BLSS)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3710SS)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011024P100)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0051)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0050)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07348)
- Tei Fastners Machine Screws