M8-1.25 Socket Head Cap Screw, Socket, Natural Steel, 10 PK
Mfr # TFM8125-10SHC-01
Zoro # G6424813
product price: $31.79
/pk 10, $3.18/eaKey Features
Socket Head
Thread Size
M8-1.25
Fastener Length
10 mm
Material
Steel
Finish
Natural
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM8125-10SHC-01
Zoro #
G6424813
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8-1.25
Fastener Length
10 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Natural
Drive
Hex
Head Type
Socket
System of Measurement
Metric
Description
Screw,PTFE,M8x1.25,10mm,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.