M8-1.25 x 14 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PKM8125-14FHS-01
Zoro # G7289261
product price: $42.75
/pk 10, $4.28/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM8125-14FHS-01
Zoro #
G7289261
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8-1.25
Fastener Length
14 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw,M8x1.25,14mm,Flat HdSlot,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.