Tei Fastners
M8-1.25 x 35 mm Hex Hex Machine Screw, Natural Steel, 10 PK
Mfr # TFM8125-35HH-01
Zoro # G6425321
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 35 mm
- Material Steel
- Finish Natural
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU44)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0150)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0075)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0806MPPB)
- ZORO SELECT M6-1.00 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD060180-025P1)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- Tei Fastners Machine Screws