Zoro Homepage

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain PTFE, 1 in L

  • Mfr # TF1420-11HH-07

  • Zoro # G309579433


product price: $3.39
/pk 5, $0.68/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
3/8 in
Material
PTFE
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1420-11HH-07
Zoro #
G309579433
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
3/8 in
Head Height
11/64 in
Drive Size
3/8 in
Overall Length
1 3/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PTFE
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6
Resistance Properties
Chemical-Resistant; Heat-Resistant; Radiation-Resistant; Wear-Resistant
Material Quality Standards
ASTM D638

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 11/64 in, Head Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.