Zoro Homepage

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain PVC, 2 in L

  • Mfr # PVC1420-2HH-02

  • Zoro # G810111986


product price: $2.35
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
3/8 in
Material
PVC
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC1420-2HH-02
Zoro #
G810111986
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
3/8 in
Head Height
11/64 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PVC
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Material Quality Standards
ASTM D638
Dimensional Standards
ASME B18.6

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 11/64 in, Head Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.