Not Graded, M8 Hex Head Cap Screw, Plain Nylon, 16 mm L, 10 PK
Mfr # NY8125-16HH-UF01
Zoro # G209579403
product price: $3.69
/pk 10, $0.37/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
14.30 mm
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NY8125-16HH-UF01
Zoro #
G209579403
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8
Fastener Length
16 mm
Head Width
14.30 mm
Drive Size
13 mm
Head Height
5.2 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Dimensional Standards
DIN 933
Material Quality Standards
ASTM D638
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 5.2 mm, Head Width 14.3 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.