Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tek #1/4-14 x 1 in. External Hex Washer Head Drill Point Screw, 60PK 21351

#1/4-14 x 1 in. External Hex Washer Head Drill Point Screw, 60PK (Discontinued)

  • Mfr # 21351
  • Zoro # G109991886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21351
Zoro #
G109991886
UPC #
92097213517
Country of Origin
United States

Description

#1/4-14 x 1 in. Hex Washer Head Drill Point Screws provide secure metal-to-metal fastening with strong holding power without the need to pre-drill. The engineered drill-point and flute remove material efficiently and properly size the hole for threads. They are ideal for fastening thicker gauge 20-Gauge/12-Gauge metal to metal in applications such as heating, ventilation and air conditioning attaching duct work to steel framing, electrical attaching accessories to steel framing and overhead steel doors, hinges and latches.Provides secure metal to metal fastening without the need to pre-drill and reduces cam-outs for high performance drive surfaces and recessPrecise point designed to drill, tap and fasten all in 1 motionHigh performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installationZinc plated finish protects the job's appearanceNo tool slippage even with older sockets and worn bitsHighly versatileCommon project applications: roofing, HVAC, steel stud framing, gutters and register vents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.