Zoro Homepage

Prog Wifi Thermostat 24V15 to 30V (AC/DC)

  • Mfr # 561

  • Zoro # G9543158


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Heating Stages
One Stage Heat
Voltage
15 to 30V (AC/DC)
Overall Height
4-5/8 in
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561
Zoro #
G9543158
UPC #
00779655056105
Country of Origin
United States

Dimensions

Overall Height
4-5/8 in

Details

Number of Heating Stages
One Stage Heat
Voltage
15 to 30V (AC/DC)
Item
Line Voltage Thermostat
Enclosure Color
White

Description

Prog Wifi Thermostat 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.